This item is Discontinued.

Brady Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl 91978

Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl (Discontinued)

  • Mfr # 91978
  • Zoro # G3005689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91978
Zoro #
G3005689
UPC #
754473919788
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1 1/4 in
Length
2 3/4 in
Roll Length
1/2 in
Roll Width
1 1/4 in
Thickness
0.004 in

Details

Item
Pipe Marker
Pipe Marker Subject Matter
Air & Ducts
Legend
Vent
Background Color
Yellow
Legend Color
Yellow
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Markers per Card
28
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-0.4 Degrees F
Standards
ANSI A13.1-2007
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Vent
Adhesive Material
Acrylic
Maximum Pipe O.D.
3/4 in
Finish
Glossy
Adhesive Style
Permanent
Reflective
No
Weather Resistant
Yes
Legend Text Color
Yellow
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
With or Without Arrows
Without
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
UV Resistant
No
Printed Language
English
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Protective Coating
No Protective Coating
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Water Resistant
No
Glow In The Dark
No
Number of Pipe Markers
28
Chemical Resistant
Yes
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vent, Legend Text Color Yellow, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.