This item is Discontinued.

Brady Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl 91997

Pipe Marker, 1/2in. H x 2-3/4in. W, Vinyl (Discontinued)

  • Mfr # 91997
  • Zoro # G2284278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91997
Zoro #
G2284278
UPC #
754473919979
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1 1/4 in
Length
2 3/4 in
Roll Length
1/2 in
Roll Width
1 1/4 in
Thickness
0.004 in

Details

Item
Pipe Marker
Pipe Marker Subject Matter
Gases
Legend
Nitrogen
Background Color
Blue
Legend Color
White
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Standards
ANSI A13.1-2007
Self-Adhesive
Yes
Markers per Card
28
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Glow In The Dark
No
ISO 14726
No
Reflective
No
With or Without Arrows
Without
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
28
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Maximum Pipe O.D.
3/4 in
Humidity Resistant
No
Finish
Glossy
Legend Text Color
White
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Nitrogen
UV Resistant
No
Adhesive Style
Permanent
Printed Language
English
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Water Resistant
No
Weather Resistant
Yes
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrogen, Legend Text Color White, Background Color Blue, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.