Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 108881

  • Mfr # 108881

  • Zoro # G5752476


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108881
Zoro #
G5752476
UPC #
754473671136
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Demin. Water
Material
vinyl
Legend Color
White
Self-Adhesive
Yes
Markers per Card
65
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 1/2 to 6 in
Operating Temp. Range
0 Degrees F
Flow Direction Arrow
Left
Language
English
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Water Resistant
Yes
Printed Language
English
Pipe Marker Legend
Demin. Water
Pipe Marker Package Type
Roll
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
30
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
2 1/2 in
Finish
Glossy
Humidity Resistant
No
Chemical Resistant
Yes
Legend Text Color
White
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No
Maximum Pipe O.D.
6 in
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Demin. Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.