Shop LYLE

Notice, This Water Is Unsafe To Drink, 14 in W x 10 in H, , Aluminum, LCU5-0031-RA_14X10

  • Mfr # LCU5-0031-RA_14X10
  • Zoro # G9166678

product price: 
$
11.59
/ea

Key Features

Legend
This Water Is Unsafe To Drink
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0031-RA_14X10
Zoro #
G9166678
UPC #
-
Country of Origin
United States
Item
Reflective Potable Water Notice Sign
Legend
This Water Is Unsafe To Drink
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Legend Color
White
Header Background Color
Blue
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Notice
Sign Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Sign Header
Notice
Abrasion Resistant
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header Text Color
White
Metal Detectable
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Mirror Print
No
Sign Header Style
Text
Sign Header Background Color
Blue
Average Outdoor Durability
3 to 5 yr
Sign Legend
This Water Is Unsafe To Drink
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Reflective Potable Water Notice Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Reflective Potable Water Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Water Is Unsafe To Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.