Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 109309

  • Mfr # 109309

  • Zoro # G5691901


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109309
Zoro #
G5691901
UPC #
754473675417
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Legend
Hydrochloric Acid
Material
vinyl
Legend Color
Black
Language
English
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Acids & Bases
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 6 in
Flow Direction Arrow
Left
Operating Temp. Range
0 Degrees F
Markers per Card
65
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Water Resistant
No
Pipe Marker Package Type
Roll
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
2 1/2 in
Printed Language
English
Protective Coating
No Protective Coating
ISO 14726
No
Legend Text Color
Black
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
Number of Pipe Markers
30
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
6 in
UV Resistant
No
Pipe Marker Legend
Hydrochloric Acid
Glow In The Dark
No
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrochloric Acid, Legend Text Color Black, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.