VIRGIN OIL Pipe Marker Style 3C with Arrows White on Green 3 per Card, 5 PK
- Mfr # 106162-PK
- Zoro # G308581949
product price:Â
$
31.59
/pk of 5, $6.32/ea
Key Features
Thickness
0.0051 in
Height
2.25 in
Legend
VIRGIN OIL
Material
Polyester with Polyester Overlaminate
Size
2.25 in H x 2.75 in W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106162-PK
- Zoro #
- G308581949
- UPC #
- 888434572870
- Country of Origin
- United States
- Item
- Pipe Marker
- Legend
- VIRGIN OIL
- Material
- Polyester with Polyester Overlaminate
- Includes
- 5 Cards
- Application
- Pipe and Valve Marking
- Adhesive
- Permanent Acrylic
- Color
- White on Green
Dimensions
- Width
- 2.75 in
- Thickness
- 0.0051 in
- Height
- 2.25 in
- Size
- 2.25 in H x 2.75 in W
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 3C pipe markers measure 2-1/4 in. x 2-3/4 in., come with three markers per card and fits 3/4 in. or smaller pipe diameter. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.