Zoro Homepage

Pipe Marker, 30 ft. H x 12in. W, Vinyl, 109866

  • Mfr # 109866

  • Zoro # G5609606


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109866
Zoro #
G5609606
UPC #
754473681036
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Waste Water
Material
vinyl
Legend Color
White
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Fits Pipe O.D.
2 1/2 to 6 in
Markers per Card
65
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Water
Flow Direction Arrow
Left
Language
English
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Pipe Marker Package Type
Roll
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Humidity Resistant
No
Printed Language
English
Water Resistant
Yes
Legend Text Color
White
Finish
Glossy
Abrasion Resistant
Yes
Adhesive Style
Permanent
Number of Pipe Markers
30
Glow In The Dark
No
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
6 in
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Waste Water
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Waste Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.