Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109326

  • Mfr # 109326

  • Zoro # G5545933


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109326
Zoro #
G5545933
UPC #
754473675585
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
Legend
Hydrogen
Material
vinyl
Legend Color
White
Self-Adhesive
Yes
Fits Pipe O.D.
2 in and Smaller
Marker Attachment Style
Self-Adhesive
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Left
Operating Temp. Range
0 Degrees F
Markers per Card
65
Pipe Marker Subject Matter
Gases
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Hydrogen
Maximum Pipe O.D.
2 in
Adhesive Pipe Marker Format
Roll Form, Continuous
Humidity Resistant
No
Legend Text Color
White
ISO 14726
No
Finish
Glossy
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Roll
Glow In The Dark
No
NFPA 99, CGA C-9
No
UV Resistant
No
Adhesive Style
Permanent
Number of Pipe Markers
30
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Printed Language
English
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen, Legend Text Color White, Background Color Brown, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.