Zoro Homepage

Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109560

  • Mfr # 109560

  • Zoro # G5593305


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109560
Zoro #
G5593305
UPC #
754473677961
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
Legend
Plant Air
Material
vinyl
Legend Color
White
Flow Direction Arrow
Left
Operating Temp. Range
-0.4 Degrees F
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Air & Ducts
Markers per Card
65
Fits Pipe O.D.
2 in and Smaller
Self-Adhesive
Yes
Language
English
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Abrasion Resistant
Yes
Maximum Pipe O.D.
2 in
Protective Coating
No Protective Coating
Pipe Marker Legend
Plant Air
Maximum Service Temperature
180 Degrees F
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Glow In The Dark
No
UV Resistant
No
Number of Pipe Markers
30
Water Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Weather Resistant
Yes
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Legend Text Color
White
Adhesive Material
Acrylic
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Finish
Glossy
Pipe Marker Package Type
Roll

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Plant Air, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.