Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5622-IIIST
Zoro # G524782052
product price:Â
$
21.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Weather Resistant
Yes
Water Resistant
Yes
Pipe Marker Package Type
Each
Minimum Pipe O.D.
8 in
Maximum Service Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5622-IIIST
- Zoro #
- G524782052
- UPC #
- 888434643853
- Country of Origin
- United States
- Item
- Pipe Marker
- Weather Resistant
- Yes
- Water Resistant
- Yes
- Pipe Marker Package Type
- Each
- Minimum Pipe O.D.
- 8 in
- Maximum Service Temperature
- 248 Degrees F
- Number of Pipe Markers
- 1
- Fits Pipe O.D.
- 8 to 10 in
- Average Outdoor Durability
- 5 to 8 yr
- Abrasion Resistant
- Yes
- Minimum Service Temperature
- -40 Degrees F
- Pipe Marker Material
- Coiled Plastic
- Pipe Marker Legend
- ABANDONED
- With or Without Arrows
- With
- Maximum Pipe O.D.
- 10 in
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, REACH Candidate List Date 21 January 2025, RoHS Compliant with 2011/65/EU with Exemptions
- Background Color
- Yellow
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend ABANDONED, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.