Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5643-OO
Zoro # G224782284
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fits Pipe O.D.
3/8 to 1/2 in
Pipe Marker Legend
CAUSTIC
Water Resistant
Yes
Width
4 in
Thickness
0.006 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5643-OO
- Zoro #
- G224782284
- UPC #
- 888434643921
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Thickness
- 0.006 in
- Character Height
- 1/2 in
- Height
- 4 in
Details
- Item
- Pipe Marker
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Pipe Marker Legend
- CAUSTIC
- Water Resistant
- Yes
- With or Without Arrows
- With
- Maximum Service Temperature
- 248 Degrees F
- Weather Resistant
- Yes
- Number of Pipe Markers
- 1
- Pipe Marker Package Type
- Each
- Average Outdoor Durability
- 5 to 8 yr
- Pipe Marker Material
- Coiled Plastic
- Background Color
- Yellow
- Minimum Service Temperature
- -40 Degrees F
- Maximum Pipe O.D.
- 1/2 in
- Minimum Pipe O.D.
- 3/8 in
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Abrasion Resistant
- Yes
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend CAUSTIC, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.