Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5668-OO
Zoro # G424782213
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Abrasion Resistant
Yes
Background Color
Green
Maximum Service Temperature
248 Degrees F
Water Resistant
Yes
Fits Pipe O.D.
3/8 to 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5668-OO
- Zoro #
- G424782213
- UPC #
- 888434644072
- Country of Origin
- United States
Dimensions
- Thickness
- 0.006 in
- Character Height
- 1/2 in
- Height
- 4 in
- Width
- 4 in
Details
- Item
- Pipe Marker
- Abrasion Resistant
- Yes
- Background Color
- Green
- Maximum Service Temperature
- 248 Degrees F
- Water Resistant
- Yes
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Average Outdoor Durability
- 5 to 8 yr
- Minimum Service Temperature
- -40 Degrees F
- With or Without Arrows
- With
- Pipe Marker Material
- Coiled Plastic
- Maximum Pipe O.D.
- 1/2 in
- Pipe Marker Package Type
- Each
- Weather Resistant
- Yes
- Pipe Marker Legend
- Cooling Water 0375 05
- Minimum Pipe O.D.
- 3/8 in
- Number of Pipe Markers
- 1
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Cooling Water 0375 05, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With