Shop BRADY
See all product information
Create Account
Pipe Marker
- Mfr # 5701-OO
- Zoro # G824782301
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
With or Without Arrows
With
Standards
ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
Minimum Pipe O.D.
3/8 in
Background Color
Yellow
Pipe Marker Package Type
Each
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5701-OO
- Zoro #
- G824782301
- UPC #
- 888434644270
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Character Height
- 1/2 in
- Height
- 4 in
- Thickness
- 0.006 in
Details
- Item
- Pipe Marker
- With or Without Arrows
- With
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Minimum Pipe O.D.
- 3/8 in
- Background Color
- Yellow
- Pipe Marker Package Type
- Each
- Minimum Service Temperature
- -40 Degrees F
- Pipe Marker Material
- Coiled Plastic
- Number of Pipe Markers
- 1
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Maximum Service Temperature
- 248 Degrees F
- Pipe Marker Legend
- HEATING SUPPLY
- Average Outdoor Durability
- 5 to 8 yr
- Abrasion Resistant
- Yes
- Maximum Pipe O.D.
- 1/2 in
- Weather Resistant
- Yes
- Water Resistant
- Yes
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend HEATING SUPPLY, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.