Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 6658B-1
Zoro # G824782035
product price:Â
$
8.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thickness
0.0046 in
With or Without Arrows
With
Standards
ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
Character Height
1 1/2 in
Abrasion Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6658B-1
- Zoro #
- G824782035
- UPC #
- 888434645499
- Country of Origin
- United States
Dimensions
- Thickness
- 0.0046 in
- Character Height
- 1 1/2 in
- Width
- 16 in
- Height
- 2 1/4 in
Details
- Item
- Pipe Marker
- With or Without Arrows
- With
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Abrasion Resistant
- Yes
- Minimum Pipe O.D.
- 2 1/2 in
- Fits Pipe O.D.
- 2.5 to 7.785 in
- Number of Pipe Markers
- 1
- Maximum Pipe O.D.
- 7 157/200 in
- Pipe Marker Legend
- SUPPLY AIR
- Background Color
- Yellow
- Water Resistant
- No
- Average Outdoor Durability
- 5 to 8 yr
- Maximum Service Temperature
- 320 Degrees F
- Weather Resistant
- No
- Minimum Service Temperature
- -40 Degrees F
- Pipe Marker Package Type
- Each
Description
Pipe Marker, Pipe Marker Legend SUPPLY AIR, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.