Shop BRADY
See all product information
Create Account
Pipe Marker
- Mfr # 6671B-1
- Zoro # G524782120
product price:Â
$
8.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Service Temperature
320 Degrees F
Minimum Service Temperature
-40 Degrees F
Weather Resistant
No
Number of Pipe Markers
1
Character Height
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6671B-1
- Zoro #
- G524782120
- UPC #
- 888434645758
- Country of Origin
- United States
- Item
- Pipe Marker
- Maximum Service Temperature
- 320 Degrees F
- Minimum Service Temperature
- -40 Degrees F
- Weather Resistant
- No
- Number of Pipe Markers
- 1
- Maximum Pipe O.D.
- 7 157/200 in
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Background Color
- Yellow
- Water Resistant
- No
- Abrasion Resistant
- Yes
- Pipe Marker Legend
- Hot Water Supply
- Minimum Pipe O.D.
- 2 1/2 in
- Pipe Marker Package Type
- Each
- Fits Pipe O.D.
- 2.5 to 7.785 in
- With or Without Arrows
- With
- Average Outdoor Durability
- 5 to 8 yr
- Pipe Marker Material
- Aluminum Foil
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.