Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 6671B-1HV
Zoro # G624782297
product price:Â
$
12.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pipe Marker Legend
Hot Water Supply
Average Outdoor Durability
5 to 8 yr
Abrasion Resistant
Yes
Number of Pipe Markers
1
With or Without Arrows
With
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6671B-1HV
- Zoro #
- G624782297
- UPC #
- 888434645765
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Thickness
- 0.0046 in
- Height
- 4 in
- Character Height
- 1 1/2 in
Details
- Item
- Pipe Marker
- Pipe Marker Legend
- Hot Water Supply
- Average Outdoor Durability
- 5 to 8 yr
- Abrasion Resistant
- Yes
- Number of Pipe Markers
- 1
- With or Without Arrows
- With
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Weather Resistant
- No
- Water Resistant
- No
- Maximum Service Temperature
- 320 Degrees F
- Fits Pipe O.D.
- 8 in or Larger
- Minimum Pipe O.D.
- 8 in
- Background Color
- Yellow
- Pipe Marker Package Type
- Each
- Minimum Service Temperature
- -40 Degrees F
Description
Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.