Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 6680B-1
Zoro # G124782117
product price:Â
$
8.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pipe Marker Legend
Hot Water Return
With or Without Arrows
With
Weather Resistant
No
Abrasion Resistant
Yes
Maximum Pipe O.D.
7 157/200 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6680B-1
- Zoro #
- G124782117
- UPC #
- 888434645932
- Country of Origin
- United States
- Item
- Pipe Marker
- Pipe Marker Legend
- Hot Water Return
- With or Without Arrows
- With
- Weather Resistant
- No
- Abrasion Resistant
- Yes
- Maximum Pipe O.D.
- 7 157/200 in
- Fits Pipe O.D.
- 2.5 to 7.785 in
- Water Resistant
- No
- Pipe Marker Package Type
- Each
- Average Outdoor Durability
- 5 to 8 yr
- Number of Pipe Markers
- 1
- Background Color
- Yellow
- Maximum Service Temperature
- 320 Degrees F
- Minimum Service Temperature
- -40 Degrees F
- Minimum Pipe O.D.
- 2 1/2 in
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
Description
Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With