This item is Discontinued.

Brady Pipe Marker, Acid Vent, Yel, 3/4 In or Less 7003-3C

Pipe Marker, Acid Vent, Yel, 3/4 In or Less (Discontinued)

  • Mfr # 7003-3C
  • Zoro # G2285897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7003-3C
Zoro #
G2285897
UPC #
754473814632
Country of Origin
United States

Dimensions

Height
2 1/4 in
Width
2 3/4 in
Length
2 3/4 in
Character Height
1/2 in
Roll Length
2 1/4 in
Thickness
0.004 in
Roll Width
2 3/4 in

Details

Pipe Marker Subject Matter
Acids & Bases
Item
Pipe Marker
Legend
Acid Vent
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Standards
ANSI A13.1-2007
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Legend Alpha Range
A to C
Markers per Card
3
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Adhesive Material
Acrylic
Weather Resistant
Yes
Printed Language
English
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Vinyl
Number of Pipe Markers
3
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Reflective
No
Pipe Marker Legend
Acid Vent
Humidity Resistant
No
Glow In The Dark
No
Legend Text Color
Black
Maximum Pipe O.D.
3/4 in
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
ISO 14726
No
Water Resistant
No
With or Without Arrows
Without

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid Vent, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.