Pipe Marker, Acid Waste, 2-1/2 to 7-7/8 In
- Zoro #: G0114204
- Mfr #: 7320-1
$1.99
- Material: vinyl
- Pipe Marker Subject Matter: Acids & Bases
- Operating Temp. Range: 0 Degrees F
Brady #7320-1 Specifications
| |
Material: vinyl | Pipe Marker Subject Matter: Acids & Bases |
Operating Temp. Range: 0 Degrees F | Width: 14 in |
Legend: Acid Waste | Language: English |
Item: Pipe Marker | Length: 14 in |
Indoor/Outdoor Usage: Indoor/Outdoor | Height: 2 1/4 in |
Background Color: Orange | Legend Color: black |
Fits Pipe O.D.: 2 1/2 to 7 7/8 in | Character Height: 2 in |
Self-Adhesive: Yes | Standards: ANSI A13.1-2007 |
Markers per Card: 1 | Legend Alpha Range: A to C |
Marker Attachment Style: Self-Adhesive | Roll Length: 2 1/4 in |
Average Outdoor Durability: 8 to 10 yr | Weather Resistant: Yes |
Printed Language: English | Water Resistant: No |
Legend Text Color: Black | Number of Pipe Markers: 1 |
Adhesive Style: Permanent | Maximum Pipe O.D.: 7 7/8 in |
Chemical Resistant: Yes | Maximum Service Temperature: 180 Degrees F |
Humidity Resistant: No | With or Without Arrows: Without |
Minimum Service Temperature: -40 Degrees F | Pipe Marker Package Type: Card |
Reflective: No | ANSI/ASME A13.1: Yes |
Pipe Marker Material: Vinyl | Roll Width: 14 in |
Adhesive Pipe Marker Format: Die-Cut on Cards | Minimum Pipe O.D.: 2 1/2 in |
Thickness: 0.004 in | Abrasion Resistant: Yes |
ISO 14726: No | UV Resistant: No |
Pipe Marker Mounting Style: Adhesive Pipe Marker | Adhesive Material: Acrylic |
Pipe Marker Legend: Acid Waste | Protective Coating: No Protective Coating |
Finish: Glossy | NFPA 99, CGA C-9: No |
Glow In The Dark: No | Minimum Application Temperature: 0 Degrees F |
Country of Origin (subject to change): United States |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid Waste, Legend Text Color Black, Character Height 2 in, Background Color Orange, With or Without Arrows Without