Pipe Marker, Adhesive, 1-1/8"H, 7"W, PK5, 105781-PK

  • Mfr # 105781-PK

  • Zoro # G801915814


product price: $33.75
/pk 5, $6.75/ea

Key Features

Width
7 in
Thickness
0.005 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105781-PK
Zoro #
G801915814
UPC #
888434579879
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.005 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Markers
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Minimum Pipe O.D.
3/4 in
Adhesion Strength
108 oz/in
Maximum Pipe O.D.
2 3/8 in
Chemical Resistant
Yes
Pipe Marker Material
Polyester
Abrasion Resistant
Yes
Finish
Glossy
Legend Text Color
Black
UV Resistant
No
Number of Pipe Markers
4
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
230 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Printed Language
English
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Hot Water Supply
Fits Pipe O.D.
3/4 to 2 3/8 in
Average Outdoor Durability
5 to 8 yr
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
NFPA 99, CGA C-9
No
Humidity Resistant
No

Description

Pipe Markers, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.