Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Acid Vent, PK5, 7003-1-PK

  • Mfr # 7003-1-PK

  • Zoro # G402140370


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7003-1-PK
Zoro #
G402140370
UPC #
888434565674
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Humidity Resistant
No
Printed Language
English
UV Resistant
No
Protective Coating
No Protective Coating
Legend Text Color
Black
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Plastic
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Adhesive Material
Acrylic
Maximum Pipe O.D.
7 7/8 in
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
2 1/2 in
Water Resistant
No
Glow In The Dark
No
Pipe Marker Legend
Acid Vent
Finish
Glossy
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Weather Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid Vent, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.