Pipe Marker, Adhesive, Black, Air, PK5, 7005-1HV-PK

  • Mfr # 7005-1HV-PK

  • Zoro # G902141044


product price: $28.59
/pk 5, $5.72/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-1HV-PK
Zoro #
G902141044
UPC #
888434567401
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend Text Color
Black
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
No
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
8 in
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Printed Language
English
Pipe Marker Package Type
Card
UV Resistant
No
ISO 14726
No
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Pipe Marker Legend
Air
Humidity Resistant
No
Weather Resistant
Yes
Pipe Marker Material
Vinyl
Fits Pipe O.D.
8 in and Larger
Adhesive Material
Acrylic
Number of Pipe Markers
1
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.