Zoro Homepage

Pipe Marker, Adhesive, Black, Alcohol, PK5, 7012-1-PK

  • Mfr # 7012-1-PK

  • Zoro # G802140741


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7012-1-PK
Zoro #
G802140741
UPC #
888434573334
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Water Resistant
No
Maximum Pipe O.D.
7 7/8 in
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
UV Resistant
No
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Plastic
Minimum Pipe O.D.
2 1/2 in
ISO 14726
No
Pipe Marker Legend
Alcohol
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Fits Pipe O.D.
2 1/2 to 7 7/8 in
ANSI/ASME A13.1
Yes
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Legend Text Color
Black
Adhesive Style
Permanent
Printed Language
English
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Alcohol, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.