This item is Discontinued.

Brady Pipe Marker, Adhesive, Black, Domestic, PK5, 7082-1-PK 7082-1-PK

Pipe Marker, Adhesive, Black, Domestic, PK5, 7082-1-PK (Discontinued)

  • Mfr # 7082-1-PK
  • Zoro # G602141122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7082-1-PK
Zoro #
G602141122
UPC #
888434584484
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Domestic
Fits Pipe O.D.
2 1/2 to 7 7/8 in
UV Resistant
No
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Finish
Glossy
Legend Text Color
Black
Weather Resistant
Yes
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Maximum Pipe O.D.
7 7/8 in
ISO 14726
No
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Domestic
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Water Resistant
Yes
Humidity Resistant
No
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
2 1/2 in
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.