This item is Discontinued.

Brady Pipe Marker, Adhesive, Black, Domestic, PK5, 7082-4-PK 7082-4-PK

Pipe Marker, Adhesive, Black, Domestic, PK5, 7082-4-PK (Discontinued)

  • Mfr # 7082-4-PK
  • Zoro # G102141271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7082-4-PK
Zoro #
G102141271
UPC #
888434584033
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Domestic
Printed Language
English
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 to 2 3/8 in
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Water Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
Black
Minimum Pipe O.D.
3/4 in
Pipe Marker Material
Plastic
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Finish
Glossy
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
ISO 14726
No
Abrasion Resistant
Yes
Pipe Marker Legend
Domestic
Glow In The Dark
No
Number of Pipe Markers
4
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.