Zoro Homepage

Pipe Marker, Adhesive, Black, Gas, PK5, 7119-3C-PK

  • Mfr # 7119-3C-PK

  • Zoro # G102141509


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7119-3C-PK
Zoro #
G102141509
UPC #
888434570258
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Glow In The Dark
No
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
3
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Chemical Resistant
Yes
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Pipe Marker Legend
Gas
UV Resistant
No
Printed Language
English
NFPA 99, CGA C-9
No
Fits Pipe O.D.
3/4 in and Smaller
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Finish
Glossy
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Maximum Pipe O.D.
3/4 in
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.