Pipe Marker, Adhesive, Black, Glycol, PK5, 7121-1HV-PK

  • Mfr # 7121-1HV-PK

  • Zoro # G602140767


product price:  $20.89
/pk 5, $4.18/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7121-1HV-PK
Zoro #
G602140767
UPC #
888434573242
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Glycol
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Pipe Marker Legend
Glycol
Legend Text Color
Black
Weather Resistant
Yes
Number of Pipe Markers
1
Water Resistant
No
NFPA 99, CGA C-9
No
Fits Pipe O.D.
8 in and Larger
Glow In The Dark
No
Printed Language
English
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Minimum Pipe O.D.
8 in
ANSI/ASME A13.1
Yes
Humidity Resistant
No
UV Resistant
No
ISO 14726
No
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Glycol, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.