Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Argon, PK5, 108483-PK

  • Mfr # 108483-PK

  • Zoro # G202141478


product price: $15.35
/pk 5, $3.07/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Roll Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108483-PK
Zoro #
G202141478
UPC #
888434570326
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
Without
Reflective
No
Water Resistant
No
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
UV Resistant
No
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr
Printed Language
English
ISO 14726
No
Number of Pipe Markers
28
Fits Pipe O.D.
3/4 in and Smaller
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Maximum Pipe O.D.
3/4 in
Weather Resistant
Yes
Legend Text Color
White
Pipe Marker Legend
Argon
Abrasion Resistant
Yes
Humidity Resistant
No
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Argon, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.