Zoro Homepage

Pipe Marker, Adhesive, White, Helium, PK5, 7133-4-PK

  • Mfr # 7133-4-PK

  • Zoro # G002140497


product price: $10.89
/pk 5, $2.18/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7133-4-PK
Zoro #
G002140497
UPC #
888434571804
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Adhesive Style
Permanent
Finish
Glossy
Weather Resistant
Yes
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
UV Resistant
No
Pipe Marker Package Type
Card
Number of Pipe Markers
4
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Legend
Helium
Maximum Pipe O.D.
2 3/8 in
Water Resistant
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Printed Language
English
Fits Pipe O.D.
3/4 to 2 3/8 in
Minimum Pipe O.D.
3/4 in
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Helium, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.