Pipe Marker, Adhesive, White, Hot Gas, PK5, 7373-1-PK

  • Mfr # 7373-1-PK

  • Zoro # G902140214


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7373-1-PK
Zoro #
G902140214
UPC #
888434571040
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
Without
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Legend
Hot Gas
Chemical Resistant
Yes
Water Resistant
No
Weather Resistant
Yes
Pipe Marker Material
Vinyl
ISO 14726
No
Finish
Glossy
Printed Language
English
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Adhesive Material
Acrylic
UV Resistant
No
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
White
Number of Pipe Markers
1

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.