Shop LYLE

Be Careful Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1013-NA_10x7

  • Mfr # U7-1013-NA_10x7
  • Zoro # G5283877

product price: 
$
6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Header
Be Careful
Legend
BE CAREFUL FASTEN SEAT BELT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1013-NA_10x7
Zoro #
G5283877
UPC #
-
Country of Origin
United States
Item
Be Careful Sign
Header
Be Careful
Legend
BE CAREFUL FASTEN SEAT BELT
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
No
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
OSHA Compliant
No
Header Legend Color
White
Symbol
None
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Metal Detectable
No
Sign Header Background Color
Red
Chemical Resistant
No
Sign Legend
Fasten Seat Belt
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header
Be Careful
Corrosion Resistant
Yes
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Header Text Color
White
Write on Surface
No
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Product Type
Be Careful Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Be Careful Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fasten Seat Belt, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.