Pipe Marker, Adhesive, White, Return, PK5, 7242-1-PK

  • Mfr # 7242-1-PK

  • Zoro # G102594404


product price:  $11.35
/pk 5, $2.27/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7242-1-PK
Zoro #
G102594404
UPC #
888434584026
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Maximum Service Temperature
180 Degrees F
Water Resistant
Yes
Number of Pipe Markers
1
Maximum Pipe O.D.
7 7/8 in
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
UV Resistant
No
Legend Text Color
White
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Legend
Return
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Printed Language
English
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Finish
Glossy
Humidity Resistant
No
Glow In The Dark
No
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Return, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.