Pipe Marker, Adhesive, White, Sprinkler, PK5, 7267-1HV-PK

  • Mfr # 7267-1HV-PK

  • Zoro # G802141243


product price: $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7267-1HV-PK
Zoro #
G802141243
UPC #
888434569306
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
Without
Legend
Sprinkler
Water Resistant
No
Fits Pipe O.D.
8 in and Larger
Minimum Pipe O.D.
8 in
Abrasion Resistant
Yes
Glow In The Dark
No
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Sprinkler
Legend Text Color
White
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Printed Language
English
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Humidity Resistant
No
ISO 14726
No
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sprinkler, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Red, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.