Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Yellow, Vent, PK5

  • Mfr # 91978-PK

  • Zoro # G102141028


product price: $13.45
/pk 5, $2.69/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Roll Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91978-PK
Zoro #
G102141028
UPC #
888434566886
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Maximum Pipe O.D.
3/4 in
Pipe Marker Package Type
Card
Humidity Resistant
No
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Chemical Resistant
Yes
Glow In The Dark
No
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
Yellow
Fits Pipe O.D.
3/4 in and Smaller
UV Resistant
No
Finish
Glossy
ISO 14726
No
Pipe Marker Legend
Vent
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
28

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vent, Legend Text Color Yellow, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.