This item is Discontinued.

Brady Pipe Marker, Air Supply, Blue, 6 to7-7/8 In 4160-F

Pipe Marker, Air Supply, Blue, 6 to7-7/8 In (Discontinued)

  • Mfr # 4160-F
  • Zoro # G2286831
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4160-F
Zoro #
G2286831
UPC #
754473878160
Country of Origin
Unknown

Dimensions

Character Height
1-1/4"

Details

Pipe Marker Subject Matter
Air & Ducts
Item
Pipe Marker
Legend
Air Supply
Background Color
Blue
Legend Color
White
Fits Pipe O.D.
6 in to 7 7/8 in
Marker Attachment Style
Strap-On
Material
Plastic
Flow Direction Arrow
Right
Language
English
Standards
ANSI A13.1-2007
Legend Alpha Range
A to C
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Pipe Marker, Character Height 1-1/4 In., Background Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.