This item is Discontinued.

Brady Pipe Marker, Air, Yellow, 1-1/2 to 2-3/8 In 4003-B

Pipe Marker, Air, Yellow, 1-1/2 to 2-3/8 In (Discontinued)

  • Mfr # 4003-B
  • Zoro # G0101631
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4003-B
Zoro #
G0101631
UPC #
754473474003
Country of Origin
United States

Dimensions

Height
7/8 in
Width
7/8 in
Length
7/8 in
Character Height
3/4 in
Roll Length
7/8 in
Roll Width
7/8 in
Thickness
0.02 in

Details

Item
Pipe Marker
Legend
Air
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Marker Attachment Style
Snap-On
Material
Plastic
Language
English
Standards
ANSI A13.1-2007
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Legend Alpha Range
A to C
Average Outdoor Durability
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Snap-On Pipe Marker
Humidity Resistant
No
ISO 14726
No
Abrasion Resistant
Yes
Reflective
No
Water Resistant
No
Pipe Marker Package Type
Each
Legend Text Color
Black
Maximum Pipe O.D.
2 3/8 in
With or Without Arrows
With
Protective Coating
No Protective Coating
Glow In The Dark
No
Minimum Pipe O.D.
1 1/2 in
Pipe Marker Material
Plastic
Maximum Service Temperature
140 Degrees F
Weather Resistant
No
Number of Pipe Markers
1
UV Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Air
NFPA 99, CGA C-9
No
Printed Language
English
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Air, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.