Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Pipe Marker, Ammonia, Ong, 2-1/2 to7-7/8 In 7321-1

Pipe Marker, Ammonia, Ong, 2-1/2 to7-7/8 In (Discontinued)

  • Mfr # 7321-1
  • Zoro # G0114265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7321-1
Zoro #
G0114265
UPC #
754473666897
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Length
14 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black
Markers per Card
1
Legend Alpha Range
A to C
Self-Adhesive
Yes
Pipe Marker Subject Matter
Other Liquids
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Printed Language
English
Glow In The Dark
No
ISO 14726
No
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
7 7/8 in
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No
Minimum Pipe O.D.
2 1/2 in
Protective Coating
No Protective Coating
Humidity Resistant
No
Water Resistant
No
Chemical Resistant
Yes
Number of Pipe Markers
1
Adhesive Material
Acrylic
Legend Text Color
Black
Pipe Marker Legend
Ammonia

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Character Height 2 in, Background Color Orange, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.