Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Asbestos Free Insulation, 20402

  • Mfr # 20402

  • Zoro # G5439253


product price: $23.15
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20402
Zoro #
G5439253
UPC #
754473204020
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Asbestos Free Insulation
Material
Plastic
Legend Color
Blue
Markers per Card
25
Pipe Marker Subject Matter
Air & Ducts
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Language
English
Fits Pipe O.D.
1 1/2 to 2 in
Operating Temp. Range
50 Degrees F
Average Outdoor Durability
2 yr
Maximum Pipe O.D.
2 in
Abrasion Resistant
Yes
Minimum Pipe O.D.
1 1/2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
212 Degrees F
Minimum Application Temperature
50 Degrees F
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Water Resistant
No
Weather Resistant
No
UV Resistant
No
Legend Text Color
Blue
Number of Pipe Markers
25
ISO 14726
No
NFPA 99, CGA C-9
No
Printed Language
English
Pipe Marker Package Type
Roll
Humidity Resistant
No
Pipe Marker Material
Coiled Plastic
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Asbestos Free Insulation
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Asbestos Free Insulation, Legend Text Color Blue, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.