Shop CONDOR

This Sink Is For Food Wash Only, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468J86

  • Mfr # 468J86
  • Zoro # G5577929

product price: 
$
22.89
/ea

Key Features

Legend
This Sink Is For Food Wash Only
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468J86
Zoro #
G5577929
UPC #
00194484069070
Country of Origin
United States
Item
Safety Sign
Legend
This Sink Is For Food Wash Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(h)
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Text
Header
No Header
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(h)
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Sign Header
No Header
Sign Format
Other Format
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Legend
This Sink Is For Food Wash Only
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Sink Is For Food Wash Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.