This item is Discontinued.

Brady Pipe Marker, Asbestos Free Insulation, Blu 4008-B

Pipe Marker, Asbestos Free Insulation, Blu (Discontinued)

  • Mfr # 4008-B
  • Zoro # G2681901
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4008-B
Zoro #
G2681901
UPC #
754473484958
Country of Origin
Unknown

Dimensions

Height
7/8"
Width
7/8"
Length
7/8"
Character Height
3/4"

Details

Pipe Marker Subject Matter
Air & Ducts
Item
Pipe Marker
Legend
Asbestos Free Insulation
Background Color
Blue
Legend Color
White
Fits Pipe O.D.
1/2 in to 2 3/8 in
Marker Attachment Style
Snap-On
Material
Plastic
Flow Direction Arrow
Right
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI A13.1-2007
Legend Alpha Range
A to C

Description

Pipe Marker, Character Height 3/4 In., Background Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.