Pipe Marker, Black, Chemical Feed, PK5, 7342-1-PK

  • Mfr # 7342-1-PK

  • Zoro # G002140725


product price:  $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7342-1-PK
Zoro #
G002140725
UPC #
888434573587
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
Without
Reflective
No
ANSI/ASME A13.1
Yes
ISO 14726
No
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Abrasion Resistant
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Glow In The Dark
No
Finish
Glossy
UV Resistant
No
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Legend Text Color
Black
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Pipe Marker Legend
Chemical Feed
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
2 1/2 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Maximum Pipe O.D.
7 7/8 in
Maximum Service Temperature
180 Degrees F
Water Resistant
No
Pipe Marker Package Type
Card

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chemical Feed, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.