Zoro Homepage

Pipe Marker, Black, Heating Supply, PK5, 7127-1-PK

  • Mfr # 7127-1-PK

  • Zoro # G702594583


product price: $11.15
/pk 5, $2.23/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7127-1-PK
Zoro #
G702594583
UPC #
888434566725
Country of Origin
Mexico

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Protective Coating
No Protective Coating
Legend Text Color
Black
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Pipe Marker Legend
Heating Supply
Glow In The Dark
No
Weather Resistant
Yes
Pipe Marker Material
Vinyl
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
Humidity Resistant
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Printed Language
English
ISO 14726
No
Maximum Pipe O.D.
7 7/8 in
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Water Resistant
No
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.