Pipe Marker, Black, Hydraulic Supply, PK5, 7155-1HV-PK

  • Mfr # 7155-1HV-PK

  • Zoro # G502141055


product price: $19.79
/pk 5, $3.96/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7155-1HV-PK
Zoro #
G502141055
UPC #
888434574188
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Hydraulic Supply
Pipe Marker Package Type
Card
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Adhesive Style
Permanent
Printed Language
English
Pipe Marker Legend
Hydraulic Supply
Adhesive Material
Acrylic
Minimum Pipe O.D.
8 in
ISO 14726
No
ANSI/ASME A13.1
Yes
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Number of Pipe Markers
1
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Legend Text Color
Black
UV Resistant
No
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Fits Pipe O.D.
8 in and Larger
Pipe Marker Material
Vinyl
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydraulic Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.