Pipe Marker, Black, Sodium Hydroxide, PK5, 7410-4-PK
- Mfr # 7410-4-PK
- Zoro # G102140427
product price:Â
$
10.99
/pk of 5, $2.20/ea
Key Features
Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7410-4-PK
- Zoro #
- G102140427
- UPC #
- 888434565612
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Thickness
- 0.004 in
- Height
- 1 1/8 in
- Roll Length
- 1 1/8 in
- Character Height
- 3/4 in
- Roll Width
- 7 in
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sodium Hydroxide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.