Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Blank, 1 In.H, 20486

  • Mfr # 20486

  • Zoro # G5440023


product price: $21.15
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ASTM D 2979, ASTM D 523
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20486
Zoro #
G5440023
UPC #
754473204860
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Length
1 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ASTM D 2979, ASTM D 523
Background Color
Red
Reflective
No
With or Without Arrows
With
Legend
Blank
Material
Plastic
Legend Color
black
Legend Alpha Range
Blank
Self-Adhesive
Yes
Fits Pipe O.D.
1 1/2 to 2 in
Language
No Text
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
50 Degrees F
Markers per Card
25
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Blank
Flow Direction Arrow
Left/Right
Average Outdoor Durability
2 yr
Legend Text Color
Black
Printed Language
No Text
ISO 14726
No
Glow In The Dark
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Pipe Marker Package Type
Roll
Maximum Pipe O.D.
2 in
Chemical Resistant
Yes
Humidity Resistant
No
Pipe Marker Legend
Blank
Pipe Marker Material
Vinyl
Number of Pipe Markers
25
Abrasion Resistant
Yes
Adhesive Style
Permanent
Weather Resistant
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
1 1/2 in
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Maximum Service Temperature
212 Degrees F
Minimum Application Temperature
50 Degrees F
ANSI/ASME A13.1
No
UV Resistant
No
Water Resistant
No
Protective Coating
No Protective Coating
Self-Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Blank, Legend Text Color Black, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.