Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, (Blank), Blue, 6 to 9-7/8 In

  • Mfr # 4013-F

  • Zoro # G0105883


product price: $11.78
/ea

Key Features

Width
16 in
Thickness
0.02 in
Height
8 in
Standards
ASTM D 2979
Roll Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4013-F
Zoro #
G0105883
UPC #
754473423117
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Height
8 in
Roll Length
8 in
Length
8 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ASTM D 2979
Background Color
Blue
With or Without Arrows
With
Reflective
No
Legend
(Blank)
Material
Plastic
Legend Color
No Legend
Fits Pipe O.D.
6 to 7 7/8 in
Markers per Card
1
Flow Direction Arrow
Left/Right
Language
No Text
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
Blank
Marker Attachment Style
Strap-On
Pipe Marker Subject Matter
Blank
Pipe Marker Legend
No Legend
Weather Resistant
No
Minimum Pipe O.D.
6 in
ANSI/ASME A13.1
No
Printed Language
No Text
ISO 14726
No
Maximum Pipe O.D.
7 7/8 in
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
UV Resistant
No
Pipe Marker Package Type
Each
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Pipe Marker Mounting Style
Strap-On Pipe Marker
Glow In The Dark
No
Water Resistant
No
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend No Legend, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.