Pipe Marker, (Blank), Red, 41599
- Mfr # 41599
- Zoro # G5437607
product price:Â
$
69.35
/ea
Key Features
Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ASTM D 2979
Roll Length
360 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 8 in
- Thickness
- 0.004 in
- Height
- 8 in
- Roll Length
- 360 in
- Length
- 8 in
- Roll Width
- 8 in
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color White, Background Color Red, With or Without Arrows With
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.