This item is Discontinued.

Brady Pipe Marker, Blower Air, R, 8 In or Greater 7330-1HV

Pipe Marker, Blower Air, R, 8 In or Greater (Discontinued)

  • Mfr # 7330-1HV
  • Zoro # G0115841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7330-1HV
Zoro #
G0115841
UPC #
754473667917
Country of Origin
United States

Dimensions

Height
4 in
Width
24 in
Length
24 in
Character Height
3 1/2 in
Roll Length
4 in
Roll Width
24 in
Thickness
0.004 in

Details

Pipe Marker Subject Matter
Air & Ducts
Item
Pipe Marker
Legend
Blower Air
Background Color
Red
Legend Color
White
Fits Pipe O.D.
8 in and Larger
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Markers per Card
1
Self-Adhesive
Yes
Operating Temp. Range
-0.4 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI A13.1-2007
Legend Alpha Range
A to C
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Printed Language
English
Number of Pipe Markers
1
Water Resistant
No
Chemical Resistant
Yes
Adhesive Material
Acrylic
UV Resistant
No
Glow In The Dark
No
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Blower Air
Reflective
No
Adhesive Style
Permanent
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
8 in
ANSI/ASME A13.1
Yes
Finish
Glossy
Legend Text Color
White
With or Without Arrows
Without

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Blower Air, Legend Text Color White, Character Height 3 1/2 in, Background Color Red, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.