This item is Discontinued.

Brady Pipe Marker, Boiler Feed, Yel, 10 to 15 In 4016-H

Pipe Marker, Boiler Feed, Yel, 10 to 15 In (Discontinued)

  • Mfr # 4016-H
  • Zoro # G5440276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4016-H
Zoro #
G5440276
UPC #
754473403706
Country of Origin
Unknown

Dimensions

Height
9-5/16"
Width
9-5/16"
Length
9-5/16"
Character Height
2-1/2"

Details

Pipe Marker Subject Matter
Water
Item
Pipe Marker
Legend
Boiler Feed
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
10 in to 15 in
Marker Attachment Style
Strap-On
Material
Plastic
Flow Direction Arrow
Right
Language
English
Standards
ANSI A13.1-2007
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C

Description

Pipe Marker, Character Height 2-1/2 In., Background Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.