This item is Discontinued.

Brady Pipe Marker, Brine, Green, 4 to 6 In 4018-D

Pipe Marker, Brine, Green, 4 to 6 In (Discontinued)

  • Mfr # 4018-D
  • Zoro # G0105122
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4018-D
Zoro #
G0105122
UPC #
754473474560
Country of Origin
Unknown

Dimensions

Height
2-13/16"
Width
2-13/16"
Length
2-13/16"
Character Height
1-1/4"

Details

Pipe Marker Subject Matter
Other Liquids
Item
Pipe Marker
Legend
Brine
Background Color
Green
Legend Color
White
Fits Pipe O.D.
4 in to 6 in
Marker Attachment Style
Snap-On
Material
Plastic
Flow Direction Arrow
Right
Language
English
Standards
ANSI A13.1-2007
Legend Alpha Range
A to C
Markers per Card
1
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Pipe Marker, Character Height 1-1/4 In., Background Color Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.